Thermo Scientific™ Revco™ ExF -86°C Upright UltraLow Temperature Freezer Packages: Sliding Racks Available on GSA/VA Contract for Federal Government customers only.

Uncompromised sample protection

Manufacturer: Thermo Scientific™ EXF32086ARAK

 View more versions of this product

Catalog No. 13-987-111

  Check Availability
Add to Cart

Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.


    Specifications

    Surface Area (Metric) 0.84m2
    Voltage 115V
    Width (English) Exterior 33.3 in.
    Width (Metric) Interior 58.4cm
    Operating Modes Standard Operation
    Weight (English) 830 lb.
    Capacity 17.3 cu. ft., 489.9L
    Capacity (Metric) 56.7kg
    Depth (English) Exterior 38.9 in.
    Depth (Metric) Interior 64.2cm
    Height (Metric) Exterior 197.9cm
    Height (Metric) Interior 130.8cm
    Holds 320 Boxes
    Shelves 2
    Width (English) Interior 23 in.
    Width (Metric) Exterior 84.6cm
    Certifications/Compliance cULus, CE
    Electrical Requirements 115V 60Hz
    Includes Sliding drawer rack
    Inner Doors 5
    Weight (Metric) 376kg
    Wattage 18kW/day
    Surface Area (English) 9.00 sq. ft.
    Amperage 16A
    Capacity (English) 125 lb.
    Depth (English) Interior 25.3 in.
    Depth (Metric) Exterior 98.8cm
    Display LED
    Exterior Finish Painted
    Dimensions (D x W x H) Interior 25.3 x 23 x 51.5 in. (64.2 x 58.4 x 130.8cm)
    Height (English) Interior 51.5 in.
    Height (English) Exterior 77.9 in.
    Hertz 60Hz
    Insulation Polyurethane Foam
    Plug Type NEMA 5-20
    Temperature Range −58° to −122.8°F

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit