Thermo Scientific™ Revco™ ExF -86°C Upright UltraLow Temperature Freezer Packages: Sliding Racks Available on GSA/VA Contract for Federal Government customers only.

Uncompromised sample protection

Manufacturer: Thermo Scientific™ EXF32086DRAK

 View all options for this product

Catalog No. 13-987-112

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart


    Certifications/Compliance cULus, CE
    Amperage 12A
    Capacity 17.3 cu. ft., 489.9L
    Capacity (English) 125 lb.
    Capacity (Metric) 56.7kg
    Depth (English) Interior 25.3 in.
    Depth (English) Exterior 38.9 in.
    Depth (Metric) Exterior 98.8cm
    Depth (Metric) Interior 64.2cm
    Display LED
    Exterior Finish Painted
    Dimensions (D x W x H) Interior 25.3 x 23 x 51.5 in. (64.2 x 58.4 x 130.8cm)
    Height (English) Interior 51.5 in.
    Height (English) Exterior 77.9 in.
    Height (Metric) Exterior 197.9cm
    Height (Metric) Interior 130.8cm
    Hertz 60Hz
    Holds 320 Boxes
    Insulation Polyurethane Foam
    Plug Type NEMA 6-15
    Shelves 2
    Temperature Range −58° to −122.8°F
    Voltage 208/230V
    Width (English) Exterior 33.3 in.
    Width (English) Interior 23 in.
    Width (Metric) Exterior 84.6cm
    Width (Metric) Interior 58.4cm
    Electrical Requirements 208/230V 60Hz
    Includes Sliding drawer rack
    Inner Doors 5
    Operating Modes Standard Operation
    Weight (English) 830 lb.
    Weight (Metric) 376kg
    Wattage 18kW/day
    Surface Area (English) 9.00 sq. ft.
    Surface Area (Metric) 0.84m2

    Thermo Scientific Revco ExF Series deliver a range of features including:

    • Features a state-of-the-art refrigeration system, rugged construction
    • Eye-level, easy-to-use microprocessor control panel
    • Choice of painted galvaneel or stainless steel interior in four sizes: 13, 17, 23 and 28 cu. ft. (240, 320, 400 and 600L) to accommodate specific lab space and capacity requirements
    • Five interior compartment doors to reduce cold air loss and improve temperature recovery after door closings
    • Heavy gauge, cold-rolled steel exterior construction with a powder-coat paint finish that resists chipping and rust
    • 5“ (127mm) foamed-in-place, polyurethane insulation
    • Optional, built-in chart recorder for continuous monitoring
    • Sturdy, solid, stainless steel shelving to support a full product load
    • Vacuum relief port permits easy access after door openings
    • Ergonomic, lockable door handle
    • Power Management System with low voltage surge protection and buck/boost
    • Easy-to-remove air filter
    • Two (25mm) access ports

    Promotion Package:
    with two shelves of sliding drawer racks (Model 398332 or 398331)

  • Description & Specifications
  • Promotions

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit