Thermo Scientific™ Revco™ ExF -86°C Upright UltraLow Temperature Freezer Packages: Sliding Racks Available on GSA/VA Contract for Federal Government customers only.

Uncompromised sample protection

Manufacturer: Thermo Scientific™ EXF60086DRAK

 View more versions of this product

Catalog No. 13-987-117

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.


    Specifications

    Surface Area (Metric) 1.17m2
    Voltage 208/230V
    Width (English) Exterior 46.8 in.
    Width (Metric) Interior 93cm
    Certifications/Compliance cULus, CE
    Electrical Requirements 208/230V 60Hz
    Inner Doors 5
    Operating Modes Standard Operation
    Weight (English) 1090 lb.
    Weight (Metric) 494kg
    Wattage 21kW/day
    Surface Area (English) 12.64 sq. ft.
    Amperage 12A
    Capacity (English) 125 lb.
    Depth (English) Interior 27 in.
    Depth (English) Exterior 38.9 in.
    Depth (Metric) Exterior 98.8cm
    Depth (Metric) Interior 68.5cm
    Display LED
    Exterior Finish Painted
    Dimensions (D x W x H) Interior 27 x 36.6 x 51.5 in. (68.5 x 93 x 130.8cm)
    Height (English) Interior 51.5 in.
    Height (English) Exterior 77.9 in.
    Height (Metric) Exterior 197.9cm
    Insulation Polyurethane Foam
    Shelves 2
    Width (English) Interior 36.6 in.
    Width (Metric) Exterior 118.9cm
    Includes Sliding drawer rack
    Capacity 28 cu. ft., 792.8L
    Capacity (Metric) 56.7kg
    Height (Metric) Interior 130.8cm
    Hertz 60Hz
    Holds 600 Boxes
    Plug Type NEMA 6-15
    Temperature Range −58° to −122.8°F

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit