Learn More
Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Glass Doors
Fulfill a variety of space and storage requirements using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Glass Doors.
Supplier: Thermo Scientific™ RGL7504W
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Description
Fulfill a variety of space and storage requirements using Thermo Scientific™ Revco™ High-Performance Laboratory Refrigerators with Glass Doors. These refrigerators feature a microprocessor control system, positive airflow systems, industrial-quality cabinet construction and extra-strength refrigeration compressors that are ideal for industrial, clinical and scientific applications.
Features:
- Adjustable temperatures between 1° and 8°C (factory preset at 4°C)
- Automatic defrost and condensate removal
- Microprocessor control
- Digital electronic technology designed to simplify operation and deliver greater accuracy
- Icon-based controls
- Large, easy-to-read digital display of temperature within 0.1°C
- Graphic thermometer is steady green when temperature is normal, flashes top bar for overtemperature, flashes bulb for undertemperature
- Sensor automatically initiates defrost cycle on demand, eliminating need for a defrost timer, minimizing frost buildup, and optimizing coil efficiency
Alarm System:
- Audible/visual warnings for temperature deviations or power failure
- Key-operated ON/OFF/ALARM ON master switch for setpoint security
- Push-button alarm test and remote alarm contacts
- Alarm silence, ringback, and auto reset
- Controller battery backup system
- Alarm setpoints are preset to warn of temperature deviation at 5.5°C overtemperature and 1.5°C undertemperature
Construction:
- Positive forced-air circulation systems
- Industrial-grade cabinet construction and compressors
- Self-closing, key-locked doors
- Epoxy-coated, open-wire shelves adjustable in 1″ (2.5cm) increments
- Cold-rolled steel interior and exterior finished with high-impact powder paint coating
- Interior lights with door-activated ON/OFF switch and independent switch on control panel
- Adjustable leveling feet (except 4.9 cu. ft. undercounter model)
- 45.8 cu. ft. (1297L) units have double sliding glass doors, base-mounted controls and refrigeration systems, and dual-wheel 2″ (5cm) casters instead of leveling feet
- Undercounter model has a 1″ (2.5cm) dia. access port with plug
Ordering Information:
Alarm systems, temperature chart recorders, and power monitors are available separately. Other voltages are available; contact your Customer Service or Sales Representative for more information.
Specifications
High-Performance Refrigerator | |
2231 L | |
CFC- and HCFC-free R134A | |
3 | |
Cold-rolled Steel | |
CFC-free | |
CE, cUL, TUV, UL | |
2 in. (5cm) casters (two locking, two nonlocking), factory installed | |
Automatic | |
Industrial-grade | |
37.2 x 85 x 79.2 in. (94.5 x 215.9 x 201.2 cm) | |
73.7 cm | |
58 in. | |
147.3 cm | |
94.5 cm | |
81 in. | |
205.7 cm | |
15A | |
230 V | |
50 Hz | |
365 kg |
78.8 cu. ft. | |
1°C to 8°C | |
Glass | |
12 | |
High-impact Powder Paint Coating | |
High-impact Powder Paint Coating | |
Undercounter | |
Microprocessor | |
Alarm, Recorder | |
29 x 81 x 58 in. (73.7 x 205.7 x 147.3 cm) | |
29 in. | |
79.2 in. | |
201.2 cm | |
37.2 in. | |
85 in. | |
215.9 cm | |
10.5 A | |
UK | |
230 V 50 Hz | |
805 lb. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.