Thermo Scientific™ Revco™ UxF -86°C Upright Ultra-Low Temperature Freezer Packages

Ultimate protection and optimum capacity in conveniently packaged configurations

Manufacturer: Thermo Scientific™ UXF50086DHID

 View more versions of this product

Catalog No. 13-987-087

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.


    Specifications

    Surface Area (Metric) 0.92m2
    Voltage 208/230V
    Width (English) Exterior 38 in.
    Width (English) Interior 28.75 in.
    Width (Metric) Exterior 96.5cm
    Door Opening Recovery 28 min.
    Width (Metric) Interior 73.02cm
    Certifications/Compliance cULus, CE
    Electrical Requirements 208/230V 60Hz
    Includes Key card access lock (HID)
    Inner Doors 5
    Operating Modes High Performance or Energy Efficiency
    Data Outputs USB
    Setpoint Security Yes
    Weight (English) 782 lb.
    Weight (Metric) 355kg
    Wattage 19kW/day
    Heat Up Time 237 min.
    Surface Area (English) 9.92 sq. ft.
    Amperage 12A
    Capacity 24.1 cu. ft., 682.4L
    Capacity (English) 205 lb.
    Capacity (Metric) 91.7kg
    Depth (English) Interior 28.29 in.
    Depth (English) Exterior 37.6 in.
    Depth (Metric) Exterior 95.5cm
    Depth (Metric) Interior 71.85cm
    Door Count 1
    Exterior Finish Painted
    Dimensions (D x W x H) Interior 28.29 x 28.75 x 51.25 in. (71.85 x 73.02 x 130.11cm)
    Height (English) Interior 51.25 in.
    Height (English) Exterior 78 in.
    Height (Metric) Exterior 198.1cm
    Height (Metric) Interior 130.11cm
    Hertz 60Hz
    Holds 400 Boxes
    Insulation Vacuum
    Plug Type NEMA 6-15
    Shelves 2
    Temperature Range −122.8°F
    Temperature Range (Metric) −86°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit