Thermo Scientific™ Revco™ UxF -86°C Upright Ultra-Low Temperature Freezer Packages Available on GSA/VA Contract for Federal Government customers only.

Ultimate protection and optimum capacity in conveniently packaged configurations

Manufacturer: Thermo Scientific™ UXF70086DRAKCR

 View more versions of this product

Catalog No. 13-987-128

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.


    Specifications

    Surface Area (Metric) 1.19m2
    Voltage 208/230V
    Width (English) Interior 40 in.
    Door Opening Recovery 39 min.
    Width (Metric) Interior 101.6cm
    Certifications/Compliance cULus, CE
    Includes Sliding drawer rack
    Inner Doors 5
    Weight (English) 951 lb.
    Weight (Metric) 432kg
    Heat Up Time 241 min.
    Capacity (English) 285 lb.
    Capacity (Metric) 128.4kg
    Depth (English) Interior 28.29 in.
    Depth (English) Exterior 37.6 in.
    Depth (Metric) Exterior 95.5cm
    Depth (Metric) Interior 71.85cm
    Door Count 1
    Dimensions (D x W x H) Interior 28.29 x 40 x 51.25 in. (71.85 x 101.6 x 130.11cm)
    Height (English) Exterior 78 in.
    Height (Metric) Exterior 198.1cm
    Hertz 60Hz
    Holds 700 Boxes
    Insulation Vacuum
    Plug Type NEMA 6-15
    Temperature Range −122.8°F
    Temperature Range (Metric) −86°C
    Width (English) Exterior 49.2 in.
    Width (Metric) Exterior 125.1cm
    Electrical Requirements 208/230V 60Hz
    Operating Modes High Performance or Energy Efficiency
    Data Outputs USB
    Setpoint Security Yes
    Wattage 22W/day
    Surface Area (English) 12.85 sq. ft.
    Amperage 12A
    Capacity 33.5 cu. ft., 948.6L
    Exterior Finish Painted
    Height (English) Interior 51.25 in.
    Height (Metric) Interior 130.11cm
    Shelves 2

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit