Thermo Scientific™ Revco™ UxF -86°C Upright Ultra-Low Temperature Freezer Packages Available on GSA/VA Contract for Federal Government customers only.

Ultimate protection and optimum capacity in conveniently packaged configurations

Manufacturer: Thermo Scientific™ UXF70086DRAKLN

 View more versions of this product

Catalog No. 13-987-139

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.


    Specifications

    Surface Area (Metric) 1.19m2
    System Type LN2
    Width (Metric) Exterior 125.1cm
    Door Opening Recovery 39 min.
    Width (Metric) Interior 101.6cm
    Certifications/Compliance cULus, CE
    Operating Modes High Performance or Energy Efficiency
    Weight (Metric) 432kg
    Capacity 33.5 cu. ft., 948.6L
    Depth (English) Interior 28.29 in.
    Depth (English) Exterior 37.6 in.
    Height (English) Interior 51.25 in.
    Height (Metric) Interior 130.11cm
    Holds 700 Boxes
    Temperature Range −122.8°F
    Voltage 208/230V
    Width (English) Exterior 49.2 in.
    Width (English) Interior 40 in.
    Electrical Requirements 208/230V 60Hz
    Includes Sliding drawer rack
    Inner Doors 5
    Data Outputs USB
    Setpoint Security Yes
    Weight (English) 951 lb.
    Wattage 22W/day
    Heat Up Time 241 min.
    Surface Area (English) 12.85 sq. ft.
    Amperage 12A
    Capacity (English) 285 lb.
    Capacity (Metric) 128.4kg
    Depth (Metric) Exterior 95.5cm
    Depth (Metric) Interior 71.85cm
    Door Count 1
    Exterior Finish Painted
    Dimensions (D x W x H) Interior 28.29 x 40 x 51.25 in. (71.85 x 101.6 x 130.11cm)
    Height (English) Exterior 78 in.
    Height (Metric) Exterior 198.1cm
    Hertz 60Hz
    Insulation Vacuum
    Plug Type NEMA 6-15
    Shelves 2
    Temperature Range (Metric) −86°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit