Thermo Scientific™ Revco™ UxF -86°C Upright Ultra-Low Temperature Freezer Packages

Ultimate protection and optimum capacity in conveniently packaged configurations

Manufacturer: Thermo Scientific™ UXF40086ARAKHID

 View more versions of this product

Catalog No. 13-987-188

  Check Availability
Add to Cart

Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.


    Specifications

    Surface Area (Metric) 0.79m2
    Voltage 115V
    Width (English) Exterior 32.4 in.
    Width (Metric) Exterior 82.2cm
    Door Opening Recovery 20 min.
    Width (Metric) Interior 58.74cm
    Electrical Requirements 115V 60Hz
    Includes Sliding drawer rack, key card access lock (HID)
    Inner Doors 5
    Operating Modes High Performance or Energy Efficiency
    Data Outputs USB
    Setpoint Security Yes
    Weight (English) 730 lb.
    Weight (Metric) 332kg
    Heat Up Time 225 min.
    Amperage 16A
    Capacity 19.4 cu. ft., 549.3L
    Capacity (Metric) 73.4kg
    Depth (English) Interior 28.29 in.
    Depth (English) Exterior 37.6 in.
    Depth (Metric) Exterior 95.5cm
    Depth (Metric) Interior 71.85cm
    Door Count 1
    Exterior Finish Painted
    Height (English) Interior 51.25 in.
    Height (English) Exterior 78 in.
    Height (Metric) Exterior 198.1cm
    Height (Metric) Interior 130.11cm
    Hertz 60Hz
    Holds 400 Boxes
    Plug Type NEMA 5-20
    Shelves 2
    Temperature Range −122.8°F
    Temperature Range (Metric) −86°C
    Width (English) Interior 23.13 in.
    Certifications/Compliance cULus, CE
    Wattage 19kW/day
    Surface Area (English) 8.46 sq. ft.
    Capacity (English) 165 lb.
    Dimensions (D x W x H) Interior 28.29 x 23.13 x 51.25 in. (71.85 x 58.74 x 130.11cm)
    Insulation Vacuum

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit