Thermo Scientific™ Revco™ UxF -86°C Upright Ultra-Low Temperature Freezer Packages Available on GSA/VA Contract for Federal Government customers only.

Ultimate protection and optimum capacity in conveniently packaged configurations

Manufacturer: Thermo Scientific™ UXF60086ARAKHID

 View all options for this product

Catalog No. 13-987-194

  Check Availability
Add to Cart


    Certifications/Compliance cULus, CE
    Data Outputs USB
    Amperage 16A
    Capacity 28.8 cu. ft., 815.5L
    Capacity (English) 245 lb.
    Capacity (Metric) 110.1kg
    Depth (English) Interior 28.29 in.
    Depth (English) Exterior 37.6 in.
    Depth (Metric) Exterior 95.5cm
    Depth (Metric) Interior 71.85cm
    Door Count 1
    Exterior Finish Painted
    Dimensions (D x W x H) Interior 28.29 x 34.38 x 51.25 in. (71.85 x 87.31 x 130.11cm)
    Height (English) Interior 51.25 in.
    Height (English) Exterior 78 in.
    Height (Metric) Exterior 198.1cm
    Height (Metric) Interior 130.11cm
    Hertz 60Hz
    Holds 600 Boxes
    Insulation Vacuum
    Plug Type NEMA 5-20
    Shelves 2
    Temperature Range −122.8°F
    Temperature Range (Metric) −86°C
    Voltage 115V
    Width (English) Exterior 43.6 in.
    Width (English) Interior 34.38 in.
    Width (Metric) Exterior 110.8cm
    Door Opening Recovery 33 min.
    Width (Metric) Interior 87.31cm
    Electrical Requirements 115V 60Hz
    Includes Sliding drawer rack, key card access lock (HID)
    Inner Doors 5
    Operating Modes High Performance or Energy Efficiency
    Setpoint Security Yes
    Weight (English) 854 lb.
    Weight (Metric) 388kg
    Wattage 20W/day
    Heat Up Time 240 min.
    Surface Area (English) 11.38 sq. ft.
    Surface Area (Metric) 1.06m2

    Thermo Scientific Revco UxF Series deliver a range of features including:

    • More Samples, Less Freezer Footprint: maximize sample storage capacity while minimizing the freezer's physical space inside the lab
    • Performance: features an outstanding BTU (British thermal unit) reserve. This leads to fast door recovery times so that sample integrity isn't compromised†
    • Energy-Efficiency: allow you to save up to 15% in energy usage with the energy-savings mode‡ or choose the high-performance mode for applications requiring ultra-tight temperature uniformity—all through an easy-to-use, touch-screen interface
    • Sample Storage Capacity: available in five sizes, featuring outstanding capacity per footprint specifications†
    • Safety and Security: feature an innovative, touch-screen control panel that allows 24/7 monitoring of the freezer''s health provides access to a detailed event log—built-in USB port enables easy downloading of event log reports to a portable drive
    • New Cabinet + Vacuum Insulation Panel Technology: increases the internal capacity of 2 inch vials up to 4.2 percent‡gain up to 76% more capacity in the same footprint†† with 1mL CryoBank tubes
    • Choice of Refrigeration: For the strictest tolerances, the high-performance mode provides the tightest temperature uniformity and peak variation††—for most applications, energy-savings mode offers excellent temperature control, plus up to 15% savings on energy usage
    • Environmentally-friendly, CFC/HCFC free refrigerants
    • NEW refrigeration system: with high-efficiency compressors for excellent performance and reliability
    • Brazed plate heat exchanger for more efficient heat transfer—induction brazed joints to reduce leak potential and improve reliability
    • Power management system: protects against a wide range of voltage variation and is easily accessible through the touch-screen display
    • Remote alarm contacts: with 4-20 milliamp output compatible with external alarm and monitoring systems
    • Two rear access, 1-inch (25mm) ports: allow for the use of inexpedient probes or instrumentation
    • On-board data storage: Store up to 15 years worth of temperature and event data on our on-board computer
    • Easily exchange data: Use the new USB port to download freezer temperature and event log data, or freezer settings from one freezer to another
    • Easy-to-remove, washable filter: Provides protection against dust on the condenser, which can cause reduced refrigeration performance and increased risk to samples
    • NEW reinforced shelves: Store up to 278 lbs. of samples (depending on freezer model) on our reinforced, stainless steel shelving
    • NEW outer door gaskets: 4x7 heated gasket provides four touchpoints of security and seven zones of protection, maximizing cabinet temperature and eliminating frost build-up
    • NEW inner doors: Five polystyrene insulated inner doors help maintain cabinet temperature during openings and feature embedded rare earth magnets, eliminating exposed latches or magnets
    • Several optional features including: LN2 and CO2 back-up systems, chart recorder, stainless steel inventory racking solutions and hands-free, proximity-card access system
    †Based on internal performance data; Data on file May 2011
    ††Compared to energy-savings and high-performance modes.

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit