Thermo Scientific™ Revco™ UxF -86°C Upright Ultra-Low Temperature Freezer Packages Available on GSA/VA Contract for Federal Government customers only.

Ultimate protection and optimum capacity in conveniently packaged configurations

Manufacturer: Thermo Scientific™ UXF60086ARAK

 View more versions of this product

Catalog No. 13-987-075

  Check Availability
Add to Cart

Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.


    Specifications

    Surface Area (Metric) 1.06m2
    Inner Doors 5
    Heat Up Time 240 min.
    Voltage 115V
    Width (English) Exterior 43.6 in.
    Width (English) Interior 34.38 in.
    Width (Metric) Exterior 110.8cm
    Door Opening Recovery 33 min.
    Width (Metric) Interior 87.31cm
    Certifications/Compliance cULus, CE
    Electrical Requirements 115V 60Hz
    Includes Sliding drawer rack
    Operating Modes High Performance or Energy Efficiency
    Data Outputs USB
    Setpoint Security Yes
    Weight (English) 854 lb.
    Weight (Metric) 388kg
    Wattage 20W/day
    Surface Area (English) 11.38 sq. ft.
    Amperage 16A
    Capacity 28.8 cu. ft., 815.5L
    Capacity (English) 245 lb.
    Capacity (Metric) 110.1kg
    Depth (English) Interior 28.29 in.
    Depth (English) Exterior 37.6 in.
    Depth (Metric) Exterior 95.5cm
    Depth (Metric) Interior 71.85cm
    Door Count 1
    Exterior Finish Painted
    Dimensions (D x W x H) Interior 28.29 x 34.38 x 51.25 in. (71.85 x 87.31 x 130.11cm)
    Height (English) Interior 51.25 in.
    Height (English) Exterior 78 in.
    Height (Metric) Exterior 198.1cm
    Height (Metric) Interior 130.11cm
    Hertz 60Hz
    Holds 600 Boxes
    Insulation Vacuum
    Plug Type NEMA 5-20
    Shelves 2
    Temperature Range −122.8°F
    Temperature Range (Metric) −86°C

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit