Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ UxF -86°C Upright Ultra-Low Temperature Freezer Packages Available on GSA/VA Contract for Federal Government customers only.

Ultimate protection and optimum capacity in conveniently packaged configurations

Manufacturer:  Thermo Scientific™ UXF70086DRAK

 View more versions of this product

Catalog No. 13-987-078


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Alert:

Products on this page may include voltages not considered standard in North America. Please review carefully.


Specifications Description & Specifications

Specifications

cULus, CE
12A
285 lb.
28.29 in.
95.5cm
1
28.29 x 40 x 51.25 in. (71.85 x 101.6 x 130.11cm)
78 in.
130.11cm
700 Boxes
NEMA 6-15
−122.8°F
208/230V
40 in.
39 min.
208/230V 60Hz
5
Yes
432kg
241 min.
1.19m2
USB
33.5 cu. ft., 948.6L
128.4kg
37.6 in.
71.85cm
Painted
51.25 in.
198.1cm
60Hz
Vacuum
2
−86°C
49.2 in.
125.1cm
101.6cm
Sliding drawer rack
High Performance or Energy Efficiency
951 lb.
22W/day
12.85 sq. ft.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit