Thermo Scientific™ Revco™ UxF -86°C Upright Ultra-Low Temperature Freezer Packages

Ultimate protection and optimum capacity in conveniently packaged configurations

Manufacturer: Thermo Scientific™ UXF40086AHID

 View more versions of this product

Catalog No. 13-987-083

  Check Availability
Add to Cart

Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.


    Specifications

    Surface Area (Metric) 0.79m2
    Width (English) Exterior 32.4 in.
    Width (English) Interior 23.13 in.
    Width (Metric) Exterior 82.2cm
    Door Opening Recovery 20 min.
    Certifications/Compliance cULus, CE
    Includes Key card access lock (HID)
    Operating Modes High Performance or Energy Efficiency
    Setpoint Security Yes
    Wattage 19kW/day
    Heat Up Time 225 min.
    Surface Area (English) 8.46 sq. ft.
    Amperage 16A
    Depth (English) Exterior 37.6 in.
    Door Count 1
    Height (English) Interior 51.25 in.
    Height (Metric) Exterior 198.1cm
    Height (Metric) Interior 130.11cm
    Temperature Range −122.8°F
    Voltage 115V
    Width (Metric) Interior 58.74cm
    Electrical Requirements 115V 60Hz
    Inner Doors 5
    Data Outputs USB
    Weight (English) 730 lb.
    Weight (Metric) 332kg
    Capacity 19.4 cu. ft., 549.3L
    Capacity (English) 165 lb.
    Capacity (Metric) 73.4kg
    Depth (English) Interior 28.29 in.
    Depth (Metric) Exterior 95.5cm
    Depth (Metric) Interior 71.85cm
    Exterior Finish Painted
    Dimensions (D x W x H) Interior 28.29 x 23.13 x 51.25 in. (71.85 x 58.74 x 130.11cm)
    Height (English) Exterior 78 in.
    Hertz 60Hz
    Holds 400 Boxes
    Insulation Vacuum
    Plug Type NEMA 5-20
    Shelves 2
    Temperature Range (Metric) −86°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit