Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Revco™ UxF -86°C Upright Ultra-Low Temperature Freezer Packages
Ultimate protection and optimum capacity in conveniently packaged configurations
Supplier: Thermo Scientific™ UXF50086ARAK
Alert:
Products on this page may include voltages not considered standard in North America. Please review carefully.
Description
Thermo Scientific Revco UxF Series deliver a range of features including:
- More Samples, Less Freezer Footprint: maximize sample storage capacity while minimizing the freezer«s physical space inside the lab
- Performance: features an outstanding BTU (British thermal unit) reserve. This leads to fast door recovery times so that sample integrity isn't compromised†
- Energy-Efficiency: allow you to save up to 15% in energy usage with the energy-savings mode‡ or choose the high-performance mode for applications requiring ultra-tight temperature uniformity—all through an easy-to-use, touch-screen interface
- Sample Storage Capacity: available in five sizes, featuring outstanding capacity per footprint specifications†
- Safety and Security: feature an innovative, touch-screen control panel that allows 24/7 monitoring of the freezer«'s health provides access to a detailed event log—built-in USB port enables easy downloading of event log reports to a portable drive
- New Cabinet + Vacuum Insulation Panel Technology: increases the internal capacity of 2 inch vials up to 4.2 percent‡gain up to 76% more capacity in the same footprint†† with 1mL CryoBank tubes
- Choice of Refrigeration: For the strictest tolerances, the high-performance mode provides the tightest temperature uniformity and peak variation††—for most applications, energy-savings mode offers excellent temperature control, plus up to 15% savings on energy usage
- Environmentally-friendly, CFC/HCFC free refrigerants
- NEW refrigeration system: with high-efficiency compressors for excellent performance and reliability
- Brazed plate heat exchanger for more efficient heat transfer—induction brazed joints to reduce leak potential and improve reliability
- Power management system: protects against a wide range of voltage variation and is easily accessible through the touch-screen display
- Remote alarm contacts: with 4-20 milliamp output compatible with external alarm and monitoring systems
- Two rear access, 1-inch (25mm) ports: allow for the use of inexpedient probes or instrumentation
- On-board data storage: Store up to 15 years worth of temperature and event data on our on-board computer
- Easily exchange data: Use the new USB port to download freezer temperature and event log data, or freezer settings from one freezer to another
- Easy-to-remove, washable filter: Provides protection against dust on the condenser, which can cause reduced refrigeration performance and increased risk to samples
- NEW reinforced shelves: Store up to 278 lbs. of samples (depending on freezer model) on our reinforced, stainless steel shelving
- NEW outer door gaskets: 4×7 heated gasket provides four touchpoints of security and seven zones of protection, maximizing cabinet temperature and eliminating frost build-up
- NEW inner doors: Five polystyrene insulated inner doors help maintain cabinet temperature during openings and feature embedded rare earth magnets, eliminating exposed latches or magnets
- Several optional features including: LN2 and CO2 back-up systems, chart recorder, stainless steel inventory racking solutions and hands-free, proximity-card access system
††Compared to energy-savings and high-performance modes.
Certifications
cULus, CE listed
Warranty and Services
Two years parts and labor plus an additional three years compressor parts only (U.S.)
Specifications
-122.8°F | |
5 | |
Vacuum | |
2 | |
91.7 kg | |
Sliding drawer rack | |
28.29 x 28.75 x 51.25 in. (71.85 x 73.02 x 130.11 cm) | |
28.29 in. | |
71.85 cm | |
51.25 in. | |
130.11 cm | |
28.75 in. | |
73.02 cm | |
0.92 sq. meters | |
High Performance or Energy Efficiency | |
16 A | |
115 V | |
60 Hz | |
782 lb. | |
Boxes (500) |
1 | |
28 min. | |
Painted | |
205 lb. | |
CE, cULus | |
237 min. | |
37.6 in. | |
95.5 cm | |
78 in. | |
198.1 cm | |
38 in. | |
96.5 cm | |
9.92 sq. ft. | |
USB | |
Yes | |
NEMA 5-20 | |
115 V 60 Hz | |
19 kw/day | |
355 kg |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction