Thermo Scientific™ Revco™ UxF -86°C Upright Ultra-Low Temperature Freezer Packages Available on GSA/VA Contract for Federal Government customers only.

Ultimate protection and optimum capacity in conveniently packaged configurations

Manufacturer: Thermo Scientific™ UXF30086ARAK

 View more versions of this product

Catalog No. 13-987-066

  Check Availability
Add to Cart

Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.


    Specifications

    Surface Area (Metric) 0.65m2
    Door Opening Recovery 13 min.
    Inner Doors 5
    Setpoint Security Yes
    Weight (English) 667 lb.
    Weight (Metric) 303kg
    Surface Area (English) 7.05 sq. ft.
    Depth (English) Interior 28.29 in.
    Depth (Metric) Exterior 95.5cm
    Dimensions (D x W x H) Interior 28.29 x 17.78 x 51.25 in. (71.85 x 45.16 x 130.11cm)
    Height (Metric) Exterior 198.1cm
    Holds 300 Boxes
    Plug Type NEMA 5-20
    Temperature Range (Metric) −86°C
    Voltage 115V
    Width (English) Exterior 27 in.
    Width (English) Interior 17.78 in.
    Width (Metric) Exterior 68.6cm
    Width (Metric) Interior 45.16cm
    Certifications/Compliance cULus, CE
    Electrical Requirements 115V 60Hz
    Includes Sliding drawer rack
    Operating Modes High Performance or Energy Efficiency
    Data Outputs USB
    Wattage 17W/day
    Heat Up Time 213 min.
    Amperage 16A
    Capacity 14.9 cu. ft., 421.9L
    Capacity (English) 125 lb.
    Capacity (Metric) 56.7kg
    Depth (English) Exterior 37.6 in.
    Depth (Metric) Interior 71.85cm
    Door Count 1
    Exterior Finish Painted
    Height (English) Interior 51.25 in.
    Height (English) Exterior 78 in.
    Height (Metric) Interior 130.11cm
    Hertz 60Hz
    Insulation Vacuum
    Shelves 2
    Temperature Range −122.8°F

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit