Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ UxF -86°C Upright UltraLow Temperature Freezer Packages: Warranty Available on GSA/VA Contract for Federal Government customers only.

Ultimate protection and optimum capacity

Manufacturer:  Thermo Scientific™ UXF60086D5BB

 View more versions of this product

Catalog No. 13-990-608


  Check Availability
Add to cart

Alert:

Products on this page may include voltages not considered standard in North America. Please review carefully.


Specifications Description & Specifications

Specifications

cULus, CE
12A
245 lb.
28.29 in.
95.5cm
1
28.29 x 34.37 x 51.22 in. (71.85 x 87.31 x 130cm)
78 in.
130cm
600 Boxes
NEMA 6-15
−122.8°F
208/230V
34.37 in.
33 min.
208/230V 60Hz
High Performance or Energy Efficiency
854 lb.
20W/day
11.38 sq. ft.
USB
28.8 cu. ft., 815.5L
110.1kg
37.6 in.
71.85cm
Painted
51.22 in.
198.1cm
60Hz
Vacuum
2
−86°C
43.6 in.
110.8cm
87.31cm
5
Yes
388kg
240 min.
1.06m2
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit