Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ UxF -86°C Upright UltraLow Temperature Freezer Packages: Warranty Available on GSA/VA Contract for Federal Government customers only.

Ultimate protection and optimum capacity

Manufacturer:  Thermo Scientific™ UXF30086A5BB

 View more versions of this product

Catalog No. 13-990-610


  Check Availability
Add to cart

Alert:

Products on this page may include voltages not considered standard in North America. Please review carefully.


Specifications Description & Specifications

Specifications

cULus, CE
16A
125 lb.
28.29 in.
95.5cm
1
28.29 x 17.77 x 51.22 in. (71.85 x 45.15 x 130cm)
78 in.
130cm
300 Boxes
NEMA 5-20
−122.8°F
115V
17.77 in.
13 min.
115V 60Hz
High Performance or Energy Efficiency
667 lb.
17W/day
7.05 sq. ft.
USB
14.9 cu. ft., 421.9L
56.7kg
37.6 in.
71.85cm
Painted
51.22 in.
198.1cm
60Hz
Vacuum
2
−86°C
27 in.
68.6cm
45.15cm
5
Yes
303kg
213 min.
0.65m2
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit