Thermo Scientific™ Savant™ DNA SpeedVac™ Concentrator Kits

Compact, fully integrated systems designed specifically for DNA and RNA applications

Manufacturer: Thermo Scientific™ ISS110115

 View more versions of this product

Catalog No. 20-548-134

  Check Availability
Add to Cart

    Specifications

    Shipping Weight (English) 175 lb.
    Capacity (English) 135.25 oz.
    Electrical Requirements 115V 60Hz
    Displacement Range 36L/min.
    Height (English) 15 in.
    Length (Metric) 66cm
    Material PTFE
    Weight (English) 135 lb.
    Weight (Metric) 61kg
    Width (English) 25 in.
    Temperature Range (Metric) -55°C
    Dimensions (L x W x H) 26 x 25 x 15 in. (66 x 62 x 38cm)
    Max. Vacuum 9mbar
    Voltage 115V
    Hertz 60Hz
    Model ISS110
    Shipping Weight (Metric) 79kg
    Length (English) 26 in.
    Height (Metric) 38cm
    Capacity (Metric) 4000mL
    Wattage 1150w
    Width (Metric) 62cm
    Includes One RH64-11 rotor and two GCF400 Glass condensation flask

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit