Thermo Scientific™ Shandon™ AN-59 Surgical Table/Hood Combination

Designed especially for small animal dissection and veterinary surgical procedures

Manufacturer: Thermo Scientific™ 10280

 View more versions of this product

Catalog No. 22-050-340

  Check Availability
Add to Cart

    Specifications

    Ventilation Recommended 550-700 cfm (0.260-0.330 cu. m/s). Approx. pressure drop: Negligible, not including losses due to customer ductwork
    Depth (English) Sink 12 in.
    Width (Metric) Sink 35.6cm
    Plumbing Supply Inlet Provide one cold water supply, 0.75 in. (1.9cm) hard copper. Provide one hot water supply, 0.5 in. (1.3cm) hard copper.
    Depth (Metric) 63.5cm
    Weight (English) 300 lb.
    Voltage 110/120; 220/240V
    Hertz 50/60Hz
    Length (English) Sink 9.75 in.
    Plumbing Supply Waste Provide one standard 1.5 in. (3.8cm) copper waste line. If drain trap is required, must be installed by customer.
    Electrical Requirements 110/120; 220/240V 50/60Hz
    Width (English) 60 in.
    Height (Metric) 147.3cm
    Width (Metric) 152.4cm
    Certifications/Compliance UL/cUL (110/120V units) and CE (220/240V units)
    Weight (Metric) 136.1kg
    Depth (Metric) Sink 30.5cm
    Length (Metric) Sink 24.8cm
    Width (English) Sink 14 in.
    Height (English) 58 in.
    Depth (English) 25 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit