Thermo Scientific™ Shandon™ LMR-EO Series End-Opening Refrigerators Available on GSA/VA Contract for Federal Government customers only.

Feature an end-opening configuration

Manufacturer: Thermo Scientific™ 6EOR3W2H

 View all options for this product

Catalog No. 6EOR3W2H

  Check Availability
Add to Cart

Required Accessories : Floor drain for condensate required

    Standard models are available in one- to nine-body capacities. Custom configurations are available to meet any required capacity. Each compartment is fitted with either a roller rack system or a heavy-duty three-piece telescoping rack to accommodate Shandon body trays. Double end-opening refrigerators are available upon request.


    • Insulation: 3.5 in. (8.9cm ) foamed-in-place polyurethane (UL listed, Class 1); ozone friendly
    • Refrigerant: R404A; ozone friendly
    • Framing: Seasoned wood frame; tongue-and-groove construction
    • Doors: In-fitting, flush doors with magnetic gasket, commercial-grade chrome-plated hardware and perimeter heater in frame; exterior is fabricated from 20-gauge stainless steel with a #4 finish
    • Front Exterior Wall Finish: 20-gauge stainless steel with a #4 finish
    • Exterior Sides and Back Panel: 20-gauge stucco-embossed aluminum
    • Interior Finish: 20-gauge stucco-embossed aluminum
    • Assembly: Camlock
    • Electronic Temperature Control: Digital readout, high/low audio/visual alarms, and contacts for remote alarm connection
    • Lighting: Vaporproof incandescent light with lighted rocker switch
    • Refrigeration Condensing Unit: Self-contained indoor (outdoor or remote available as a custom)
    • Standard Temperature: 38°F (3.3°C) ±2.5°
    • Built to comply with international safety standards

    Choose the Rack that Best Meets Your Needs

    • Three-piece, stainless-steel telescoping racks extend 76 in. (193.0cm) and are capable of supporting a body tray and cadaver at full extension or locking closed to allow tray to roll out separately
    • Roller rack system allows user to move cadaver from transport cart to refrigerator without lifting tray

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit