Thermo Scientific™ Shandon™ LMR-LO Series Low-Opening Refrigerators

Low-opening configuration with ultra ramp conveniently accommodates two-body style cadaver carriers

Manufacturer: Thermo Scientific™ 3LOT

 View more versions of this product

Catalog No. 3LOT

  Check Availability
Add to Cart

Required Accessories : Floor drain for condensate is required

    Specifications

    Product Type Upright
    Voltage 120V
    Width (Metric) Exterior 242.6cm
    Electrical Requirements 120V 60Hz
    Dimensions (L x W x H) Exterior 39 x 95.5 x 101.5 in. (99.1 x 242.6 x 257.8cm)
    Height (English) Exterior 101.5 in.
    Height (Metric) Exterior 257.8cm
    Hertz 60Hz
    Length (Metric) Exterior 99.1cm
    Width (English) Exterior 95.5 in.
    Length (English) Exterior 39 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit