Thermo Scientific™ Shandon™ LMR-SO Series Side-Opening Refrigerators

Work well in spaces where clearance in front of unit is limited

Manufacturer: Thermo Scientific™ 3SOT

 View more versions of this product

Catalog No. 3SOT

  Check Availability
Add to Cart

Required Accessories : Floor drain for condensate is required

    Specifications

    Product Type Upright
    Voltage 120V
    Width (English) Exterior 95.5 in.
    Width (Metric) Exterior 242.6cm
    Electrical Requirements 120V 60Hz
    Dimensions (L x W x H) Exterior 39 x 95.5 x 106.5 in. (99.1 x 242.6 x 270.5cm)
    Height (English) Exterior 106.5 in.
    Height (Metric) Exterior 270.5cm
    Hertz 60Hz
    Length (English) Exterior 39 in.
    Length (Metric) Exterior 99.1cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit