Thermo Scientific™ Shandon™ LMR-SO Series Side-Opening Refrigerators

Work well in spaces where clearance in front of unit is limited

Manufacturer: Thermo Scientific™ 1SOT

 View more versions of this product

Catalog No. 1SOT

  Check Availability
Add to Cart

Required Accessories : Floor drain for condensate is required

    Specifications

    Product Type Morgue refrigerator
    Voltage 120V
    Width (English) Exterior 95.5 in.
    Width (Metric) Exterior 242.6cm
    Certifications/Compliance UL, CE
    Electrical Requirements 120V 60Hz
    Length (English) 39 in.
    Length (Metric) 99.1cm
    Width (Metric) 242.6cm
    Width (English) 95.5 in.
    Door Count 1
    Dimensions (L x W x H) 39 x 95.5 x 80.3 in. (99.1 x 242.6 x 137.2cm)
    Dimensions (L x W x H) Exterior 39 x 95.5 x 80.3 in. (99.1 x 242.6 x 137.2cm)
    Height (English) Exterior 80.3 in.
    Height (English) 80.3 in.
    Height (Metric) 137.2cm
    Height (Metric) Exterior 137.2cm
    Hertz 60Hz
    Length (English) Exterior 39 in.
    Length (Metric) Exterior 99.1cm
    Refrigerant R-404A
    Insulation Polyurethane Foam

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit