Learn More
Thermo Scientific Sorvall Four-Place Swinging Bucket Rotor
Stainless-steel rotor body only
$3672.00
Specifications
Autoclavable | Yes |
---|---|
Capacity | 4 x 250/750mL |
Material | Stainless Steel |
Type | Swinging Bucket Rotor |
For Use With (Equipment) | Thermo Scientific™ Sorvall™ Legend™ T Plus/RT Plus |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
75-006-445
|
Thermo Scientific
75006445 |
With tool |
Each for $3,672.00
|
|
Description
For use with Legend T Plus/RT Plus. Accepts either 250mL rectangular buckets (75006446), 750mL round buckets (75006441), microplate carriers (75006449), conical tissue culture buckets (75006497) or multiple buckets (75006470 and 75006471); order separately. Autoclavable.
- With rectangular buckets. Capacity: 4 x 250mL. Max. speed/RCF: 3750rpm/2990 x g. Max. tube O.D. x L: 62 x 125mm.
- With round buckets. Capacity: 4 x 750mL. Max. speed/RCF: 4150rpm/37000 x g. Max. tube O.D. x L: 100 x 146mm.
- With microplate carriers. Capacity: Four plates. Max. speed/RCF: 4150rpm/3061xG.
- With tissue culture buckets. Capacity: 4 x 250mL conical. Max. speed/RCF: 3750rpm/3350 x g.
- With 20-place multiple buckets. Capacity: 20 x 10 to 15mL. Max. speed/RCF: 3750rpm/30200 x g.
- With 25-place multiple buckets. Capacity: 25 x 5 to 7mL. Max. speed/RCF: 3750rpm/28100 x g
Order Info
Available in two styles: with tool (supplied; secures rotor to centrifuge) or without tool (has screw-tight knob to secure rotor). Optional tube adapters handle wide variety of tubes with volumes as low as 1.5mL.
Specifications
Yes | |
Stainless Steel | |
Thermo Scientific™ Sorvall™ Legend™ T Plus/RT Plus |
4 x 250/750mL | |
Swinging Bucket Rotor |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.