Thermo Scientific™ Sorvall™ Legend™ Micro 21 Microcentrifuge and Rotor Packages Available on GSA/VA Contract for Federal Government customers only.

Powerful units deliver exceptional capacity, performance and safety in a compact, user-friendly design

Manufacturer: Thermo Scientific™ 75772490

 View more versions of this product

Catalog No. 75-772-490

  Check Availability
Add to Cart

    Specifications

    Refrigerated Yes
    Profile (Acceleration/Braking) acceleration up to 21,000 x g in 12 seconds
    Capacity 24 x 1.5/2mL
    Max. Speed 14,800rpm
    Max. RCF 21,000/21,999 x G
    Noise Level <50dBA
    Timer 1 to 99 min., ±1 min. increments
    Width (English) Exterior 11.63 in.
    Width (Metric) Exterior 29.5cm
    Temperature Range (Metric) -9° to +40°C, ±1°
    Certifications/Compliance CSA certified, CE IVD compliant, Certified Biosafety; IEC 61010-1, IEC 61010-2, IEC 61010-020
    Electrical Requirements 120V 60Hz
    Dimensions (L x W x H) Exterior 17.5 x 11.63 x 12.88 in. (44.5 x 29.5 x 33cm)
    Weight (English) 62 lb.
    Weight (Metric) 28kg
    Hertz 60Hz
    Maximum Force Range 21,000 to 21,999 x G
    Maximum Speed Range 14,000 to 14,999rpm
    Rotor Included Yes
    Voltage 120V
    Height (English) Exterior 12.88 in.
    Height (Metric) Exterior 33cm
    Length (English) Exterior 17.5 in.
    Length (Metric) Exterior 44.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit