Thermo Scientific™ Sorvall™ Legend™ T1/RT1 Swinging Bucket Rotors Available on GSA/VA Contract for Federal Government customers only.

For use with Legend T1/RT1 centrifuges

Manufacturer: Thermo Scientific™ 11210246

 View more versions of this product

Catalog No. 05-376-104

  Check Availability
Add to Cart

Required Accessories : Buckets (order separately)

    Specifications

    Type S41 swing bucket
    Capacity (Metric) 4 x 200mL
    Speed 4,100rpm
    Radius (English) 6.3 in.
    Radius (Metric) 16.1cm
    Includes Rotor body only

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit