Thermo Scientific™ Sorvall™ Legend™ X1 Centrifuge and Rotor Packages Available on GSA/VA Contract for Federal Government customers only.

1L units offering amazing high-performance processing, capacity and throughput

Manufacturer: Thermo Scientific™ 75618382

 View more versions of this product

Catalog No. 75618382

  Check Availability
Add to Cart

    Specifications

    Temperature Range (Metric) -10° to +40°C
    Capacity 1.6L
    Max. RCF 25,000 to 25,999 x G
    Max. Speed 15,200rpm
    Height (English) Open Cover 34.3 in.
    Safety Features Certified ClickSeal biocontainment system, language selection, motorized lid latch, AutoLock Rotor Exchange, SMARTspin imbalance detection
    Timer 99 hr. 59 min. plus HOLD
    Width (English) Exterior 24.5 in.
    Width (Metric) Exterior 62.3cm
    Wattage 1200w
    Includes TX-400 Swinging Bucket Rotor, 400mL Round Buckets (set of 4), 4 x 50mL and 9 x 15mL conical adapters (set of 4 each)
    Ventilated No
    Weight (English) 201.7 lb.
    Weight (Metric) 91.5kg
    Maximum Speed Range 15,000 to 15,999rpm
    Hertz 60Hz
    Display Color Graphic Display
    Height (English) Exterior 14.2 in.
    Height (Metric) Exterior 36cm
    Height (Metric) Open Cover 87cm
    Length (English) Exterior 23.8 in.
    Length (Metric) Exterior 60.5cm
    Memory 99 programs (5 with direct access key)
    Motor Type Direct, brushless induction, low-profile
    Noise Level <55dBA
    Certifications/Compliance UL, CE, CSA, Certified Biosafety; IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B
    Rotor TX-400 Swinging Bucket Rotor
    Electrical Requirements 120V 60Hz
    Dimensions (L x W x H) Exterior 23.8 x 24.5 x 14.2 in. (60.5 x 62.3 x 36cm)
    Controller Type Microprocessor
    Refrigerated Yes
    Maximum Force Range 25,000 to 25,999 x G
    Rotor Included Yes
    Capacity (Metric) Max. Load 1.6L
    Voltage 120V

  • Description & Specifications
  • Accessories
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit