Thermo Scientific™ Sorvall™ Legend™ X1 Centrifuge and Rotor Packages Available on GSA/VA Contract for Federal Government customers only.

1L units offering amazing high-performance processing, capacity and throughput

Manufacturer: Thermo Scientific™ 75612024

 View more versions of this product

Catalog No. 75-612-024

  Check Availability
Add to Cart

    Specifications

    Capacity 4 x 400mL (TX-400); 6 x 100mL (HIGHConic II); 2 x 3 standard or 2 x 1 deepwell microplates (M-20); 30 x 2mL microtubes (MicroClick 30 x 2)
    Max. RCF 4696 x G (TX-400); 15,090 x G (HIGHConic II); 2272 x G (M-20); 21,693 x G (MicroClick 30 x 2)
    Max. Speed 5000rpm (TX-400); 4000rpm (M-20); 10,350rpm (HIGHConic II); 14,000rpm (MicroClick 30 x 2)
    Height (English) Open Cover 34.3 in.
    Height (Metric) Exterior 36cm
    Height (Metric) Open Cover 87cm
    Length (Metric) Exterior 60.5cm
    Memory 99 programs (5 with direct access key)
    Noise Level <55dBA
    Safety Features Certified ClickSeal biocontainment system, language selection, motorized lid latch, AutoLock Rotor Exchange, SMARTspin imbalance detection
    Width (Metric) Exterior 62.3cm
    Wattage 1200w
    Certifications/Compliance UL, CE, CSA, Certified Biosafety; IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B
    Includes TX-400 Swinging Bucket Rotor, 400mL Round Buckets (set of 4), ClickSeal biocontainment Lids (set of 4), 4 x 50mL conical adapters (set of 4), 9 x 15mL conical adapters (set of 4), HIGHConic II Rotor, 6 x 50mL conical adapters (set of 6), M-20 Rotor, 30 x 2 MicroClick rotor
    Rotor TX-400 Swinging Bucket Rotor, HIGHConic II Fixed Angle Rotor, M-20 Microplate Rotor, MicroClick 30 x 2
    Electrical Requirements 120V 60Hz
    Refrigerated Yes
    Ventilated No
    Weight (English) 201.7 lb.
    Weight (Metric) 91.5kg
    Maximum Force Range 4,696 x G (TX-400); 15,090 x G (HIGHConic II); 2,272 x G (M-20); 21,693 x G (MicroClick 30 x 2)
    Maximum Speed Range 5,000rpm (TX-400); 4,000rpm (M-20); 10,350rpm (HIGHConic II); 14,000rpm (MicroClick 30 x 2)
    Rotor Included Yes
    Hertz 60Hz
    Voltage 120V
    Display Color Graphic Display
    Height (English) Exterior 14.2 in.
    Length (English) Exterior 23.8 in.
    Motor Type Direct, brushless induction, low-profile
    Timer 99 hr. 59 min. plus HOLD
    Width (English) Exterior 24.5 in.
    Dimensions (L x W x H) Exterior 23.8 x 24.5 x 14.2 in. (60.5 x 62.3 x 36cm)
    Controller Type Microprocessor

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit