Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ Legend™ X1 Centrifuge and Rotor Packages

1L units offering amazing high-performance processing, capacity and throughput

Manufacturer:  Thermo Scientific™ 75212024

 View more versions of this product

Catalog No. 75-212-024


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

4 x 400mL (TX-400); 6 x 100mL (HIGHConic II); 2 x 3 standard or 2 x 1 deepwell microplates (M-20); 30 x 2mL microtubes (MicroClick 30 x 2)
5000rpm (TX-400); 4000rpm (M-20); 10,350rpm (HIGHConic II); 14,000rpm (MicroClick 30 x 2)
60Hz
Color Graphic Display
34.3 in.
87cm
60.5cm
Direct, brushless induction, low-profile
Certified ClickSeal biocontainment system, language selection, motorized lid latch, AutoLock Rotor Exchange, SMARTspin imbalance detection
17.3 in.
850w
TX-400 Swinging Bucket Rotor, 400mL Round Buckets (set of 4), ClickSeal biocontainment Lids (set of 4), 4 x 50mL conical adapters (set of 4), 9 x 15mL conical adapters (set of 4), HIGHConic II Rotor, 6 x 50mL conical adapters (set of 6), M-20 Rotor, 30 x 2 MicroClick rotor
120V 60Hz
Microprocessor
126.8 lb.
4,696 x G (TX-400); 15,090 x G (HIGHConic II); 2,272 x G (M-20); 21,693 x G (MicroClick 30 x 2)
Yes
4696 x G (TX-400); 15,090 x G (HIGHConic II); 2272 x G (M-20); 21,693 x G (MicroClick 30 x 2)
No
120V
14.2 in.
36cm
23.8 in.
99 programs (5 with direct access key)
<55dBA
99 hr. 59 min. plus HOLD
44cm
UL, CE, CSA, Certified Biosafety; IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B
TX-400 Swinging Bucket Rotor, HIGHConic II Fixed Angle Rotor, M-20 Microplate Rotor, MicroClick 30 x 2
23.8 x 17.3 x 14.2 in. (60.5 x 44 x 36cm)
Yes
57.5kg
5,000rpm (TX-400); 4,000rpm (M-20); 10,350rpm (HIGHConic II); 14,000rpm (MicroClick 30 x 2)
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit