Thermo Scientific™ Sorvall™ Legend™ X1 Centrifuge and Rotor Packages Available on GSA/VA Contract for Federal Government customers only.

1L units offering amazing high-performance processing, capacity and throughput

Manufacturer: Thermo Scientific™ 75218382

 View more versions of this product

Catalog No. 75-218-382

  Check Availability
Add to Cart

    Specifications

    Capacity 4 x 400mL
    Max. RCF 4696 x G
    Max. Speed 5000rpm
    Height (Metric) Exterior 36cm
    Motor Type Direct, brushless induction, low-profile
    Noise Level <55dBA
    Safety Features Certified ClickSeal biocontainment system, language selection, motorized lid latch, AutoLock Rotor Exchange, SMARTspin imbalance detection
    Timer 99 hr. 59 min. plus HOLD
    Width (English) Exterior 17.3 in.
    Width (Metric) Exterior 44cm
    Includes TX-400 Swinging Bucket Rotor, 400mL Round Buckets (set of 4), 4 x 50mL and 9 x 15mL conical adapters (set of 4 each)
    Rotor TX-400 Swinging Bucket Rotor
    Electrical Requirements 120V 60Hz
    Dimensions (L x W x H) Exterior 23.8 x 17.3 x 14.2 in. (60.5 x 44 x 36cm)
    Controller Type Microprocessor
    Refrigerated No
    Ventilated Yes
    Weight (English) 126.8 lb.
    Weight (Metric) 57.5kg
    Maximum Force Range 4,696 x G
    Maximum Speed Range 5,000rpm
    Rotor Included Yes
    Hertz 60Hz
    Capacity (Metric) Max. Load 1.6L
    Height (English) Exterior 14.2 in.
    Height (English) Open Cover 34.3 in.
    Height (Metric) Open Cover 87cm
    Length (English) Exterior 23.8 in.
    Length (Metric) Exterior 60.5cm
    Memory 99 programs (5 with direct access key)
    Wattage 850w
    Certifications/Compliance UL, CE, CSA, Certified Biosafety; IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B
    Voltage 120V
    Display Color Graphic Display

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit