Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ Legend™ XT/XF Centrifuge and Rotor Packages

4L units offer high-performance processing, capacity and throughput

Manufacturer:  Thermo Scientific™ 75060817

 View more versions of this product

Catalog No. 75-060-817


  Check Availability
Add to cart

Requires : Rotor (included in package)

Specifications Description & Specifications

Specifications

4 x 750mL (TX-750), or 4 standard/1 deepwell plate (per carrier)
4816 x G
60Hz
Color Graphic Display
35.4 in.
90cm
67cm
Direct, brushless induction, low-profile
99 hr. 59 min. plus HOLD
56.5cm
UL, CE, CSA, Certified Biosafety; IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B
Microprocessor
189.6 lb.
26.4 x 22.2 x 14.2 in. (67 x 56.5 x 36cm)
Yes
4700rpm
No
120V
14.2 in.
36cm
26.4 in.
99 programs (5 with direct access key)
Certified ClickSeal biocontainment system, language selection, motorized lid latch, AutoLock III rotor locking, SMARTspin imbalance detection
22.2 in.
Sorvall Legend XT, 120V (75004506), TX-750 rotor (75003180), Carriers for microplates and T-75 Horizontal Flasks (75003617)
TX-750
Yes
86kg
120V 60Hz
9 acceleration/10 braking
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit