Thermo Scientific™ Sorvall™ Legend™ XT/XF Centrifuge and Rotor Packages Available on GSA/VA Contract for Federal Government customers only.

4L units offer high-performance processing, capacity and throughput

Manufacturer: Thermo Scientific™ 75210062

 View more versions of this product

Catalog No. 75-210-062

  Check Availability
Add to Cart

Required Accessories : Rotor (included in package)

    Specifications

    Capacity 4 x 750mL (TX-750) or 6 x 250mL (Fiberlite)
    Max. Speed 4700rpm (TX-750); 10,000rpm (Fiberlite)
    Max. RCF 4816 x G (TX-750); 15,317 x G (Fiberlite)
    Height (Metric) Open Cover 90cm
    Safety Features Certified ClickSeal biocontainment system, language selection, motorized lid latch, AutoLock III rotor locking, SMARTspin imbalance detection
    Width (Metric) Exterior 74.5cm
    Voltage 120V
    Height (English) Exterior 14.2 in.
    Height (Metric) Exterior 36cm
    Length (English) Exterior 26.4 in.
    Length (Metric) Exterior 67cm
    Memory 99 programs (5 with direct access key)
    Motor Type Direct, brushless induction, low-profile
    Timer 99 hr. 59 min. plus HOLD
    Width (English) Exterior 29.3 in.
    Includes Sorvall Legend XTR, 120V (75004521), TX-750 rotor (75003180), 750mL Round bucket (set of 4) (75003608), F14-6x250LE (75003662)
    Certifications/Compliance UL, CE, CSA, Certified Biosafety; IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B
    Rotor F14S-6x250LE
    Controller Type Microprocessor
    Ventilated No
    Weight (English) 255.7 lb.
    Weight (Metric) 116kg
    Refrigerated Yes
    Dimensions (L x W x H) Exterior 26.4 x 29.3 x 14.2 in. (67 x 74.5 x 36cm)
    Electrical Requirements 120V 60Hz
    Rotor Included Yes
    Hertz 60Hz
    Display Color Graphic Display
    Height (English) Open Cover 35.4 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit