Learn More
Thermo Scientific™ Sorvall™ Legend™ XT/XF Centrifuge and Rotor Packages
4L units offer high-performance processing, capacity and throughput
Supplier: Thermo Scientific™ 75331771
Requires : Rotor (included in package)
Description
The XT/XF Series can handle a range of general-purpose processing including cell culture, microplate, bioproduction, blood separation, microbiology and many others. It features a convenient high 4L capacity and is available in both ventilated and refrigerated units. Refrigerated models are ideal for processing temperature-sensitive samples.
Simple Operation
- Intuitive control panel and digital display
- Detailed operation information, including display of set and actual parameters, maximizes run performance and temperature accuracy for improved sample protection
- Easily adjust speed, time and temperature, even during the run, with the convenient keyboard for direct input
- Patented lid-locking technology enables one finger downward motion for easy closing and locking of centrifuge lid, even on tall benches
- Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run
- Secure locking system allows easy push-button installation and exchange of rotors
- Saves time in switch between applications
- Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life
- Biocontainment system seals with a snap; eliminates screw caps and complicated clips
- Glove-friendly, one-handed open/close capability
- Certified by CAMR™ in Porton Down, UK
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Optimizes safety and improves separations
Space-Saving Design
- Compact size conserves workspace on benchtop or floor
- Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit
Ventilated Model Legend XT
- Dimensions: 26.4L × 22.2W × 14.2 in.H [35.4 in.H open] (67 × 56.5 × 36cm [90cm open])
- Net weight: 189.6 lb. (86kg)
- For high-performance applications with temperature-sensitive samples
- CFC-free refrigeration system
- Temperature Range: -10° to +40°C
- Pre-Cooling Function with direct button
- 26.4L × 29.3W × 14.2 in.H [35.4 in.H open] (67 × 74.5 × 36cm [90cm open])
- Net weight: 255.7 lb. (116kg)
- Dimensions: 26.4L × 22.2W × 31.1 in.H [54.5 in.H open] (67 × 56.5 × 79cm [138.5cm open])
- Net weight: 336.2 lb. (152.5kg)
- For high-performance applications with temperature-sensitive samples
- CFC-free refrigeration system
- Temperature Range: -10° to +40°C
- Pre-Cooling Function with direct button
- 26.4L × 29.3W × 31.1 in.H [57.4 in.H open] (67 × 74.5 × 79cm [139cm open])
- Net weight: 314.2 lb. (142.5kg)
Applications:
Cell culture, microplate, bioproduction, food safety, blood separation, bodily fluids processing, pharmaceutical, biotechnology, stem cell, microbiology, molecular biology, proteomics, genomics
Order Info
For exceptional versatility, the Sorvall XT series supports a wide range of rotors and adapters, including Thermo Scientific Fiberlite™ rotors, for a minimum of 16 rotor configurations. All rotors and adapters are sold separately.
Certifications
UL, CE, CSA, Certified Biosafety
Compliance
IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B
Warranty and Services
One year parts and labor
Specifications
Sorvall Legend XF, 120V (75004533), TX-1000 high capacity rotor (75003017), High capacity TX-1000 buckets (set of 4) (75003001), Click Seal Lids for Biocontainment rotor (set of 4) (75007309), 5/7mL Blood Collection Tube adapters (13x75-100mm) (set of 4) (75003671), 10mL Blood Collection Tube adapters (16x100mm) (set of 4) (75003672) | |
3,374 x g | |
No | |
120 V 60 Hz | |
Color Graphic Display | |
79 cm | |
67 cm | |
22.2 in. | |
Microprocessor | |
Yes | |
Direct, Brushless Induction Low Profile | |
99 programs (5 with direct access key) | |
54.5 in. |
4 x 1000 mL | |
3,800 rpm | |
9 Accel/10 Braking | |
UL, CE, CSA, Certified Biosafety; IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B | |
31.1 in. | |
26.4 in. | |
Certified ClickSeal biocontainment system, language selection, motorized lid latch, Auto-Lock III rotor locking, SMARTspin imbalance detection | |
56.5 cm | |
Yes | |
31.1 x 22.2 x 26.4 in. (79 x 56.5 x 67 cm) | |
336.2 lb. (152.5 kg) | |
99 hr. 59 min. plus HOLD | |
138.5 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.