Thermo Scientific™ Sorvall™ Legend™ XT/XF Centrifuge and Rotor Packages Available on GSA/VA Contract for Federal Government customers only.

4L units offer high-performance processing, capacity and throughput

Manufacturer: Thermo Scientific™ 75216362

 View more versions of this product

Catalog No. 75-216-362

  Check Availability
Add to Cart

Required Accessories : Rotor (included in package)

    Specifications

    Capacity 6 x 250mL or 8 x 50mL
    Height (Metric) Exterior 36cm
    Height (Metric) Open Cover 90cm
    Memory 99 programs (5 with direct access key)
    Safety Features Certified ClickSeal biocontainment system, language selection, motorized lid latch, AutoLock III rotor locking, SMARTspin imbalance detection
    Timer 99 hr. 59 min. plus HOLD
    Width (English) Exterior 29.3 in.
    Width (Metric) Exterior 74.5cm
    Includes Sorvall Legend XTR, 120V (75004521), F15-8x50cy (75003663), F14-6x250 LE (75003662)
    Rotor F15-8x50C and F14S-6x250LE
    Weight (Metric) 116kg
    Refrigerated Yes
    Voltage 120V
    Display Color Graphic Display
    Height (English) Exterior 14.2 in.
    Height (English) Open Cover 35.4 in.
    Length (English) Exterior 26.4 in.
    Length (Metric) Exterior 67cm
    Motor Type Direct, brushless induction, low-profile
    Max. Speed 10,000 (F14-6x250 LE) to 14,500rpm (F15-8x50cy)
    Certifications/Compliance UL, CE, CSA, Certified Biosafety; IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B
    Max. RCF 15,316 x G (F14-6x250 LE) or 24,446 x G (F15-8x50cy)
    Controller Type Microprocessor
    Ventilated No
    Weight (English) 255.7 lb.
    Dimensions (L x W x H) Exterior 26.4 x 29.3 x 14.2 in. (67 x 74.5 x 36cm)
    Electrical Requirements 120V 60Hz
    Rotor Included Yes
    Hertz 60Hz

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit