Thermo Scientific™ Sorvall™ ST 16 Centrifuge and Rotor Packages Available on GSA/VA Contract for Federal Government customers only.

Exceptional capacity, ergonomic features and value

Manufacturer: Thermo Scientific™ 75415224

 View more versions of this product

Catalog No. 75-415-224

  Check Availability
Add to Cart

Required Accessories : Rotor (included in package)

    Specifications

    Capacity 1.6L
    Max. RCF 25,000 to 25,999 x G
    Max. Speed 15,200rpm
    Includes Sorvall ST 16 (75004241)
    TX-400 Swinging Bucket Rotor (75004241)
    400mL Round Buckets (set of 4) (75003655)
    4x50mL conical adapaters (set of 4) (75003683)
    M-20 Microplate rotor (75003624)
    Microliter 30x2 rotor (75003652)
    Height (English) Open Cover 34.3 in.
    Height (Metric) Exterior 36cm
    Length (English) Exterior 23.8 in.
    Length (Metric) Exterior 60.5cm
    Motor Type Direct, brushless induction, low-profile
    Noise Level <61dBA
    Safety Features Auto-Lock rotor exchange system, SMARTspin imbalance detection system, Certified ClickSeal biocontainment system, language selection, 9 acceleration/10 braking profiles, motorized lid latch
    Width (Metric) Exterior 44cm
    Refrigerated No
    Ventilated Yes
    Weight (English) 126.8 lb.
    Weight (Metric) 57.5kg
    Maximum Speed Range 15,000 to 15,999rpm
    Capacity (Metric) Max. Load 1.6L
    Voltage 120V
    Display Color Graphic Display
    Height (English) Exterior 14.2 in.
    Height (Metric) Open Cover 87cm
    Memory 6 programs, direct access
    Timer 9 hr. 99 min. plus HOLD
    Width (English) Exterior 17.3 in.
    Wattage 850w
    Certifications/Compliance UL listed, CSA certified, CE Certified Biosafety; IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101
    Rotor TX-400 Swinging bucket
    Electrical Requirements 120V 60Hz
    Dimensions (L x W x H) Exterior 23.8 x 17.3 x 14.2 in. (60.5 x 44 x 36cm)
    Controller Type Microprocessor
    Maximum Force Range 25,000 to 25,999 x G
    Rotor Included Yes
    Hertz 60Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit