Thermo Scientific™ Sorvall™ ST 16 Centrifuge and Rotor Packages Available on GSA/VA Contract for Federal Government customers only.

Exceptional capacity, ergonomic features and value

Manufacturer: Thermo Scientific™ 75818382

 View more versions of this product

Catalog No. 75-818-382

  Check Availability
Add to Cart

Required Accessories : Rotor (included in package)

    Specifications

    Temperature Range (Metric) -10° to +40°C
    Capacity 4 x 400mL
    Max. RCF 4696 x G
    Max. Speed 5000rpm
    Maximum Force Range 4696 x G
    Includes Sorvall ST 16R (75004381)
    TX-400 Swinging Bucket Rotor (75004241)
    400mL Round Buckets (set of 4) (75003655)
    4x50mL conical adapters (set of 4) (75003683)
    9 x 15mL conical adapters (set of 4) (75003682)
    Maximum Speed Range 5,000rpm
    Capacity (Metric) Max. Load 4 x 400mL
    Height (English) Open Cover 34.3 in.
    Height (Metric) Exterior 36cm
    Length (Metric) Exterior 60.5cm
    Noise Level <61dBA
    Timer 9 hr. 99 min. plus HOLD
    Width (English) Exterior 24.5 in.
    Width (Metric) Exterior 62.3cm
    Wattage 1200w
    Certifications/Compliance UL listed, CSA certified, CE Certified Biosafety; IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101
    Rotor TX-400 Rotor
    Electrical Requirements 120V 60Hz
    Dimensions (L x W x H) Exterior 23.8 x 24.5 x 14.2 in. (60.5 x 62.3 x 36cm)
    Controller Type Microprocessor
    Refrigerated Yes
    Ventilated No
    Weight (English) 201.7 lb.
    Weight (Metric) 91.5kg
    Rotor Included Yes
    Hertz 60Hz
    Voltage 120V
    Height (English) Exterior 14.2 in.
    Height (Metric) Open Cover 87cm
    Length (English) Exterior 23.8 in.
    Memory 6 programs, direct access
    Motor Type Direct, brushless induction, low-profile
    Safety Features Auto-Lock rotor exchange system, SMARTspin imbalance detection system, Certified ClickSeal biocontainment system, language selection, 9 acceleration/10 braking profiles, motorized lid latch
    Display Color Graphic Display

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit