Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ ST 16 Centrifuge and Rotor Packages

Exceptional capacity, ergonomic features and value

Supplier:  Thermo Scientific™ 75812452

 View more versions of this product

Catalog No. 75-812-452

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Requires : Rotor (included in package)

Description

Description

Exceptional capacity, ergonomic features and value

The Thermo Scientific Sorvall ST 16 general purpose centrifuge series is perfect for everyday sample processing, including clinical protocols, cell culture applications and microplate processing. The refrigerated version is ideal for handling temperature-sensitive sample processing between -10° and +40°C.

Easy To Use

  • Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
  • Patented motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
Auto-Lock™ Rotor Exchange
  • Secure locking system allows easy push-button installation and exchange of rotors
  • Saves time switching between applications
  • Easy access to rotor chamber for quick cleaning, a healthier working environment and longer unit life
ClickSeal™ Bucket Sealing System
  • Biocontainment solution seals with a snap; eliminates screw caps and complicated clips
  • Glove-friendly, one-handed open/close capability
  • Certified by CAMR™ in Porton Down, UK
SMARTSpin™ Technology
  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
  • Optimizes safety and improves separations

 

Space-Saving Design

  • Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning
Outstanding Energy Efficiency
  • Up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing

 

Ventilated Model ST 16

  • Dimensions: 23.8L × 17.3W × 14.2 in.H [34.3 in.H open] (60.5 × 44 × 36cm [87cm open])
  • Net weight: 126.8 lb. (57.5kg)
Refrigerated Model ST 16R
  • CFC-free refrigeration system
  • Temperature Range: -10° to +40°C
  • Pre-Cooling Function with direct button
  • 23.8L × 24.5W × 14.2 in.H [34.3 in.H open] (60.5 × 62.3 × 36cm [87cm open])
  • Net weight: 201.7 lb. (91.5kg)

 

Applications:

Cell Culture, Clinical and Healthcare

Certifications

UL listed, CSA certified, CE marked, Certified Biosafety

Compliance

IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101

TRUSTED_SUSTAINABILITY
Specifications

Specifications

UL listed, CSA certified, CE Certified Biosafety; IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101
1.6 L
4,000 rpm
Color Graphic Display
Sorvall ST 16R (75004381)
M-20 Microplate rotor (75003624)
<61 dB(A)
Yes
Auto-Lock rotor exchange system, SMARTspin imbalance detection system, Certified ClickSeal biocontainment system, language selection, 9 acceleration/10 braking profiles, motorized lid latch
No
23.8 in.
24.5 in.
14.2 in.
36 cm
201.7 lb. (91.5 kg)
1200 w
Microprocessor
2,272 x g
Yes
Direct, Brushless Induction Low Profile
15,000 to 15,999 rpm
6 programs, direct access
9 hr. 99 min. plus HOLD
-10°C to +40°C
14.2 x 24.5 x 23.8 in. (36 x 62.3 x 60.5 cm)
60.5 cm
62.3 cm
34.3 in.
87 cm
120 V 60 Hz
SDS
Documents

Documents

Product Certifications
Accessories
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit