Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ ST 16 Centrifuge and Rotor Packages

Exceptional capacity, ergonomic features and value

Manufacturer:  Thermo Scientific™ 75818180

 View more versions of this product

Catalog No. 75-818-180


  Check Availability
Add to cart

Requires : Rotor (included in package)

Specifications Description & Specifications

Specifications

1.6L
15,200rpm
60Hz
Color Graphic Display
34.3 in.
87cm
60.5cm
Direct, brushless induction, low-profile
Auto-Lock rotor exchange system, SMARTspin imbalance detection system, Certified ClickSeal biocontainment system, language selection, 9 acceleration/10 braking profiles, motorized lid latch
24.5 in.
1200w
Sorvall ST 16R (75004381)
TX-400 Swinging Bucket Rotor (75003629)
400mL Round Buckets (set of 4) (75003655)
Sealing caps for TX-400 (set of 4) (75003656)
14 x 15/10mL vac adapters (set of 4) (75003681)
19 x 5/7mL vac adapters (set of 4) (75003680)
120V 60Hz
Microprocessor
201.7 lb.
25,000 to 25,999 x G
Yes
-10° to +40°C
25,000 to 25,999 x G
Yes
120V
14.2 in.
36cm
23.8 in.
6 programs, direct access
<61dBA
9 hr. 99 min. plus HOLD
62.3cm
UL listed, CSA certified, CE Certified Biosafety; IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101
TX-400 Rotor
23.8 x 24.5 x 14.2 in. (60.5 x 62.3 x 36cm)
No
91.5kg
15,000 to 15,999rpm
1.6L
Accessories
Promotions

Promotions

  • Thermo Scientific
    Maximize your separation capabilities and your budget with three ways to save on Thermo Scientific™ centrifuges. Explore the offers below to find the right solution for your lab.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit