Available on GSA/VA Contract for Federal Government customers only. Thermo Scientific™ Sorvall™ ST 16 Centrifuge Series

Ideal for routine processing

The Thermo Scientific Sorvall ST 16 general purpose centrifuge series is perfect for everyday sample processing, including clinical protocols, cell culture applications and microplate processing. The refrigerated version is ideal for handling temperature-sensitive sample processing between -10° and +40°C.

$4985.00 - $7391.00

Specifications

Max. Speed 15200rpm
Motor Type Direct, brushless induction, low-profile
Max. Relative Centrifugal Force 25830 x G
Memory 6 programs, direct access
Noise Level <61dBA
View More Specs

Required Accessories: Rotor (sold separately)

  • Products 4
  • Description & Specifications
Products
Catalog Number Mfr. No. Refrigerated Price Quantity & Availability    

75-004-241

Available on GSA/VA Contract for Federal Government customers only. 
THERMO SCIENTIFIC
75004241
No Each for $4,985.00
Check Availability
Add to Cart

75-004-240

Available on GSA/VA Contract for Federal Government customers only. 
THERMO SCIENTIFIC
75004240
No Each for $4,985.00
Check Availability
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

75-004-381

Available on GSA/VA Contract for Federal Government customers only. 
THERMO SCIENTIFIC
75004381
Yes Each for $7,391.00
Check Availability
Add to Cart

75-004-380

Available on GSA/VA Contract for Federal Government customers only. 
THERMO SCIENTIFIC
75004380
Yes Each for $7,391.00
Check Availability
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Descriptions & Specifications

Related Products