Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Sorvall™ ST 40 Centrifuge and Rotor Packages Available on GSA/VA Contract for Federal Government customers only.

General-purpose 4L centrifuges for everyday sample preparations

Manufacturer:  Thermo Scientific™ 75103839

 View more versions of this product

Catalog No. 75-103-839


  Check Availability
Add to cart

Requires : Rotor (included in package)

Specifications Description & Specifications

Specifications

4 x 750mL
15,200rpm
60Hz
Color Graphic Display
35.4 in.
90cm
67cm
Direct, brushless induction, low-profile
9 hr. 99 min. plus HOLD
56.5cm
TX-750 rotor, 750mL round bucket (set of 4), 7 x 50mL and 14 x 15mL conical adapters (set of 4 each)
120V 60Hz
Microprocessor
189.6 lb.
Yes
25,000 to 25,999 x G
No
120V
14.2 in.
36cm
26.4 in.
6 programs, direct access
Auto-Lock rotor exchange system, SMARTspin imbalance detection system, Certified ClickSeal biocontainment system, language selection, 9 acceleration/10 braking profiles, motorized lid latch
22.2 in.
IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101. CE, CSA, UL, Certified Biosafety.
TX-750 rotor
26.4 x 22.2 x 14.2 in. (67 x 56.5 x 36cm)
Yes
86kg
3L
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit