Thermo Scientific™ Sorvall™ ST 40 Centrifuge and Rotor Packages Available on GSA/VA Contract for Federal Government customers only.

General-purpose 4L centrifuges for everyday sample preparations

Manufacturer: Thermo Scientific™ 75253839

 View more versions of this product

Catalog No. 75-253-839

  Check Availability
Add to Cart

Required Accessories : Rotor (included in package)

    Specifications

    Temperature Range (Metric) -10° to +40°C
    Capacity 4 x 750mL
    Max. RCF 25,000 to 25,999 x G
    Max. Speed 15,200rpm
    Certifications/Compliance IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101. CE, CSA, UL, Certified Biosafety.
    Controller Type Microprocessor
    Ventilated No
    Height (Metric) Exterior 36cm
    Length (Metric) Exterior 67cm
    Safety Features Auto-Lock rotor exchange system, SMARTspin imbalance detection system, Certified ClickSeal biocontainment system, language selection, 9 acceleration/10 braking profiles, motorized lid latch
    Timer 9 hr. 99 min. plus HOLD
    Width (Metric) Exterior 74.5cm
    Electrical Requirements 120V 60Hz
    Dimensions (L x W x H) Exterior 26.4 x 29.3 x 14.2 in. (67 x 74.5 x 36cm)
    Refrigerated Yes
    Weight (English) 255.7 lb.
    Weight (Metric) 116kg
    Rotor Included Yes
    Capacity (Metric) Max. Load 3L
    Display Color Graphic Display
    Height (English) Open Cover 35.4 in.
    Height (Metric) Open Cover 90cm
    Length (English) Exterior 26.4 in.
    Memory 6 programs, direct access
    Motor Type Direct, brushless induction, low-profile
    Width (English) Exterior 29.3 in.
    Includes TX-750 rotor, 750mL round bucket (set of 4), 7 x 50mL and 14 x 15mL conical adapters (set of 4 each)
    Rotor TX-750 rotor
    Hertz 60Hz
    Voltage 120V
    Height (English) Exterior 14.2 in.

  • Description & Specifications
  • Accessories
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit