Available on GSA/VA Contract for Federal Government customers only. Thermo Scientific™ Sorvall™ ST 40 Centrifuge Series

General-purpose centrifuges for everyday sample preparations

The Thermo Scientific Sorvall ST 40 general-purpose centrifuge series is perfect for everyday sample processing, including clinical protocols, cell culture applications and microplate processing. The refrigerated version is ideal for handling temperature-sensitive sample processing between -10° and +40°C.

$7274.00 - $10274.00

Specifications

Max. Speed 15200rpm
Controller Type Microprocessor
Display Type Color Graphic Display
Metric Capacity 3L
Timer 9 hr. 99 min. plus HOLD
View More Specs

Required Accessories: Rotor (sold separately)

  • Products 4
  • Description & Specifications
Products
Catalog Number Mfr. No. Refrigerated Electrical Requirements Voltage Hertz Price Quantity & Availability    

75-004-510

Available on GSA/VA Contract for Federal Government customers only. 
THERMO SCIENTIFIC
75004510
No 120V 60Hz 120V 60Hz Each for $7,274.00
Check Availability
Add to Cart

75-004-509

Available on GSA/VA Contract for Federal Government customers only. 
THERMO SCIENTIFIC
75004509
No 230V 50/60Hz 230V 50/60Hz Each for $7,274.00
Check Availability
Add to Cart

75-004-525

Available on GSA/VA Contract for Federal Government customers only. 
THERMO SCIENTIFIC
75004525
Yes 120V 60Hz 120V 60Hz Each for $10,274.00
Check Availability
Add to Cart

75-004-524

Available on GSA/VA Contract for Federal Government customers only. 
THERMO SCIENTIFIC
75004524
Yes 230V 50/60Hz 230V 50/60Hz Each for $10,274.00
Check Availability
Add to Cart
Descriptions & Specifications

Related Products