Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Thermo Scientific SPME Liner
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
$191.00
Specifications
Length (Metric) | 105 mm |
---|---|
Product Type Specs | GC Inlet Liner, SPME Liner |
Diameter (Metric) Inner | 0.8 mm |
Diameter (Metric) Outer | 8 mm |
For Use With (Equipment) | Thermo Scientific Trace and Focus GCs |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
SG092148
|
Trajan™
092148 |
5/Pk. |
Pack of 5 for $191.00
|
|
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Thermo Scientific instruments
Specifications
105 mm | |
0.8 mm | |
Thermo Scientific Trace and Focus GCs |
GC Inlet Liner, SPME Liner | |
8 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title