Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ 12 x 32mm Standard Opening Crimp Vials

Standard graduated write-on patch for easy filling and identification

Manufacturer:  Thermo Scientific™ 200 002

 View more versions of this product

Catalog No. 22-313375


Add to cart

Description

Description

  • 2.0mL, 12 x 32mm crimp top vials
  • Manufactured of Clear Type 1, Class A or Amber, Type 1, Class B borosilicate glass
  • Compatible with 11mm aluminum seal closures
  • Feature write-on patch with graduations at 0.5, 1.0, and 1.5mL

Specifications

Specifications

11mm
Provide a consistently leak resistant seal for even the most volatile samples
32mm
Standard
Flat
<170μL
12 mm
2.0 mL
Crimp
1.25 in.
Yes
100 Pack
Autosampler Vial
Amber
Borosilicate Glass
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit