Thermo Scientific™ SUN-SRi™ 8 x 40mm Shell Vials Available on GSA/VA Contract for Federal Government customers only.

Tear-away design of the polyethylene plug closure ensures penetration and ventilation while sampling

Manufacturer: Thermo Scientific™ 500 765

 View more versions of this product

Catalog No. 14-823-353

  Check Availability
Add to Cart

    Specifications

    Material Polypropylene
    Color Clear
    Closure Type Plug
    Height (Metric) 40mm
    Quantity 250 Pack
    Type Shell Vial Kit
    Height (English) 1.57 in.
    Material Closure Polyethylene
    Shape Tapered
    Size (Metric) Neck 8mm
    Volume (Metric) Residual <8μL
    Capacity (Metric) 800μL
    Vial Volume (Metric) 1.05mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit