Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ SUN-SRi™ 8 × 40mm Shell Vials
Tear-away design of the polyethylene plug closure ensures penetration and ventilation while sampling
Manufacturer: Thermo Scientific™ 500 602
Description
Tear-away design of the polyethylene plug closure ensures penetration and ventilation while sampling
- Available in Clear, Type 1 Class A or Amber, Type I Class B borosilicate glass or high quality polypropylene
Order Info
Shell vials are kitted unassembled with the appropriate closures specifically engineered to provide a proper fit.
Specifications
Polyethylene | |
Clear | |
40 mm | |
250 Pack | |
8 mm | |
<120 μL |
Plug | |
1.57 in. | |
Borosilicate Glass | |
Flat | |
1.25 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title