Learn More
Thermo Scientific SUN-SRi 8 x 40mm Shell Vials
Tear-away design of the polyethylene plug closure ensures penetration and ventilation while sampling
$62.10 - $85.10
Catalog Number | Mfr. No. | Material | Closure Type | Volume (Metric) | Shape | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Closure Type | Volume (Metric) | Shape | Price | Quantity & Availability | ||
22-033498
|
Thermo Scientific
405 034 |
Borosilicate Glass | Crimp Cap | 10 mL | Round |
Pack of 100 for $78.70
|
|
22-026486
|
Thermo Scientific
500 602 |
Borosilicate Glass | Plug | 1.25 mL | Flat |
Pack of 250 for $62.10
|
|
14-823-353
|
Thermo Scientific
500 765 |
Polypropylene | Plug | 1.05 mL | Tapered |
Pack of 250 for $85.10
|
|
Description
Tear-away design of the polyethylene plug closure ensures penetration and ventilation while sampling
- Available in Clear, Type 1 Class A or Amber, Type I Class B borosilicate glass or high quality polypropylene
Order Info
Shell vials are kitted unassembled with the appropriate closures specifically engineered to provide a proper fit.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.