Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ 8-425 Standard Opening 12 x 32mm Vials

Excellent for small samples or samples that must be evaporated and reconstituted without having to use multiple sample vials

Manufacturer:  Thermo Scientific™ 500 172

 View more versions of this product

Catalog No. 14-823-321


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Microsampling Vial
1.5mL
Clear
32mm
5mm
12mm
Yes
Yes
<170μL
8-425
Borosilicate Glass
Screw cap
100 Pack
0.196 in.
Autosampler, provides optimal recovery of polar and labile compounds
1.25 in.
Flat
2.0mL
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit