Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SUN-SRi™ 8-425 Standard Opening 12 × 32mm Vials

Excellent for small samples or samples that must be evaporated and reconstituted without having to use multiple sample vials

Manufacturer:  Thermo Scientific™ 502 044

 View more versions of this product

Catalog No. 14-823-415


Add to cart

Description

Description

8-425 Polypropylene Microsampling Vials

  • For aqueous samples in pharmaceutical applications, sodium analysis or for pH sensitive samples Excellent clarity
  • Highly resistant to chemical attack

Require the use of 8-425 closures and 8mm septa

Specifications

Specifications

0.196 in.
Clear
Borosilicate Glass
Yes
Tapered
Screw Cap
500 Pack
Yes
5 mm
12 mm
1.1 mL
1.25 in.
<5 μL
32 mm
8-425
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit