Thermo Scientific™ SUN-SRi™ Assembled 15 x 45mm Screw Thread Vial Kits Available on GSA/VA Contract for Federal Government customers only.

Reduce possible contamination of the vial

Manufacturer: Thermo Scientific™ 200 632

 View more versions of this product

Catalog No. 22-022945

  Check Availability
Add to Cart

    Specifications

    Type Vial Kit
    Vial Closure Size 13-425
    Vial Volume (Metric) 4mL
    Capacity (Metric) 4.0mL
    Diameter (Metric) Outside 15mm
    Material Silica Glass
    Color Black
    Closure Type Screw cap
    Diameter (English) Outside 0.5 in.
    Height (English) 1.7 in.
    Height (Metric) 45mm
    Material Closure Polypropylene

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit