Thermo Scientific™ SUN-SRi™ Calibrated To Deliver Non-Standard Size Volumetric Pipets

Manufactured from Type 1, Class A borosilicate glass

Manufacturer: Thermo Scientific™ 205 632

 View more versions of this product

Catalog No. 14-823-243

  Check Availability
Add to Cart

    Specifications

    Product Type Volumetric Pipet
    Capacity (English) 0.371 oz.
    Material Borosilicate Glass
    Certifications/Compliance ASTM E969
    Calibration To deliver
    Class A
    Capacity 0.371 oz., 11mL
    Capacity (Metric) 11mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit